Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AHL 12V 12Ah Gel Battery Replacement for ETX15L, STX14AHL-BS
Mfr # YTX14AHLGEL165
Zoro # G7559985
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHLGEL165
- Zoro # G7559985
- UPC # 785123718338
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AHL GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AHL GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AHL GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1747-ba (1747-BA ALLEN BRADLEY)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery (ML8-121117)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Charity CB645 - 10 Pack (ML4-6MP1082512429470)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Star 50cc Moped Scooter (YTX7A-BS135)
- MIGHTY MAX BATTERY YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87 (YTX4L-BS1111113811111115)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Wayne WSS30V (MAX3944072)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Amigo EXCITE FIESTA IV Scooter Battery (ML35-12468)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Simplicity ZT2148 - 4 Pack (ML22-12GELMP4656)
- Mighty Max Battery Sealed Lead Acid Batteries