Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV
Mfr # YTX14AHGEL189
Zoro # G800518788
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL189
- Zoro # G800518788
- UPC # 759478314644
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- EVOLIS ID Card Printer Ribbon, 300 DPI (RCT023NAA)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces Universal UB12550GRP22NF- UB12550 Z1 TT (ML55-12INT442)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery for CYLA7BBSXTA Xtreme AGM 7B-BS Powersport (MAX3931863)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery (APC-BE550G-LM)
- Mighty Max Battery Sealed Lead Acid Batteries