Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS GEL 12V 12AH Battery Replaces Energizer ATV UTV ETX14AH
Mfr # YTX14AHGEL187
Zoro # G300518684
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL187
- Zoro # G300518684
- UPC # 759478314620
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors (ER34615/S)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 300 04345 Mower (ML-U1-CCAHR915)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 2 Pack (ML5-12MP2160713124314)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP (CAN-AM) 450 Outlander 2016 (YTX20L-BSGEL218)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- Mighty Max Battery Sealed Lead Acid Batteries