Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005
Mfr # YTX14AH1233
Zoro # G7564079
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH1233
- Zoro # G7564079
- UPC # 785123698944
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (LE-DA)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Hopkins 20008 (ML5-122676396)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight (ML3-12106720)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 2 Pack (ML4-6MP21910666388)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Gravely ZT XL 52 Lawn Tractor Mower (ML-U1-CCA1599)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for APC RBC55 AP900XL - 2 Pack (ML18-12MP29697359)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Motobatt MBU1-35 (MAX3949371)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 12631 12727 + 6V Charger (ML12-6F2CHRGR4531)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Boss Buck Large Conversion Kit (ML9-12241141)
- Mighty Max Battery Sealed Lead Acid Batteries