Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH-BS 12V 12Ah Battery Replacement for Polaris Xpress 300 400
Mfr # YTX14AH1228
Zoro # G400525186
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH1228
- Zoro # G400525186
- UPC # 759478314125
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Autoload 466a replacement light bulb lamp (AUTOLOAD 466A BELL & HOWELL)
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- SANOXY USB Wired 7 keys 3200DPI Led Optical Gaming Mouse (SANOXY-Mous-Wir)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SigmasTek SP12-3.5 (ML3-1291766)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Worx 3-In-1 Lawn Mower + 12V Charger (ML12-12F2CHRGR278)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 8 Pack (ML9-12MP814912371457)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 3 Pack (ML5-12MP3398101)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for UPS APC Back-UPS APC Back-UPS RS 800VA (ML7-1219)
- Mighty Max Battery Sealed Lead Acid Batteries