Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH GEL Replacement for CTX14AH-BS, CB14A-A2, YB14A-A2
Mfr # YTX14AHGEL107
Zoro # G7550919
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL107
- Zoro # G7550919
- UPC # 785123700746
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aerotrak Li202sx-7800 Battery (LI202SX-7800)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- MIGHTY MAX BATTERY 12V 5AH Compatible Battery for APC RBC43 - 4 Pack (ML5-12MP4184267)
- MIGHTY MAX BATTERY 12V 200Ah 4D Replaces AckerDrill Division Christensen Boyles - 8PK (MAX3906943)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g (MAX3948325)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Hopkins 20008 (ML5-122676396)
- Mighty Max Battery Sealed Lead Acid Batteries