Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10
Mfr # YTX14AHGEL73
Zoro # G300523183
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHGEL73
- Zoro # G300523183
- UPC # 785123700722
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AH GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AH GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AH GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included, Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 4 Pack (ML18-12MP4167337329)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet Tank S 7237 LP Lawn Mower (ML-U1-CCA1445)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR (ML75-122)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for SLAA12-55C/FR - 2PK (MAX3938368)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris 570 ACE, ACE SP 2015-2019 (YTX14AHGEL300)
- ILB GOLD Golf Cart Battery, Replacement For Gs Port, Pe12V24 Battery (PE12V24 BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries