Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH Battery for Yamaha 350 YFM35F, U Big Bear '87-'99
Mfr # YTX14AH48
Zoro # G7545720
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH48
- Zoro # G7545720
- UPC # 759478314170
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Tablet Case, Black, 10-3/4 in. L (BH11954)
- ILC Replacement for USHIO 1000060 (1000060 USHIO)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris 570 ACE, SP 15-18 (YTX14AH1273)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for AGM JIS 14-BS (MAX3952267)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS XS 1300VA BX1300LCD - 10 Pack (ML7-12MP1036125122)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Genie Battery Back-Up Unit (ML8-121392)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1252 - 2 Pack (ML5-12MP2160713124293)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces Altronix SMP10PM12P8, SMP10PM12P8CB - 8 Pack (ML8-12MP8199140171275)
- Mighty Max Battery Sealed Lead Acid Batteries