Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AH 12V 12AH Battery for Polaris 335 Sportsman '98-'01
Mfr # YTX14AH67
Zoro # G7547470
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.40 in
- Width 5.20 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AH67
- Zoro # G7547470
- UPC # 785123699989
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.40 in |
Width | 5.20 in |
Depth | 3.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14AH is a 12V 12AH 210 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX14AH is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- RAYOVAC High Energy D Alkaline Batteries 4 pk Carded, 4PK (813-4TK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for E-Wheels EW-36 - 4 Pack (ML22-12GELMP4125)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement for Ultra Tech IM-1270 Alarm + 12V 1Amp Charger (ML7-12CHCOMBO2960)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 - 2 Pack (ML35-12GELMP2409)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Gravely PM 160Z Vacumm LawnTractor and Mower (ML-U1-CCA304)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for MK M24 SLD G FT (MAX3944126)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for GOAL ZERO YETI 400 SOLAR GENERATOR - 2 Pack (ML35-12MP256915516110570)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- Mighty Max Battery Sealed Lead Acid Batteries