Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replaces Kawasaki KVF KFX 750 Brute Force Prairie VN800 XQ
Mfr # YTX14-BS294
Zoro # G7547069
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS294
- Zoro # G7547069
- UPC # 82045906424
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Wireless Mouse M185 - Blue (910-003636)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-122311)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack (ML8-12MP6111513391795)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Topin 12V5AH/20HR (ML5-12185)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris 570 ACE, ACE SP 2015-2019 (YTX14AHGEL300)
- Mighty Max Battery Sealed Lead Acid Batteries