Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon
Mfr # YTX14-BS9
Zoro # G200512263
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS9
- Zoro # G200512263
- UPC # 82045905991
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- DURACELL Battery, Size N, Alkaline, 1.5V, PK2 (MN9100)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, Ektacom 8-Pin Plug (118808-10)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-100-DC Slide Gate - 4 Pack (ML9-12MP49151129593)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 4 Pack (ML4-6MP48106100120)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- MIGHTY MAX BATTERY ML35-12 12V 35AH U1 Wheelchair Battery Replaces 33ah Werker WKDC12-33J (ML35-12551)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yuasa YTX20L YTX20L-BS (YTX20L-BS58)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Powerware NETUPS SE 2400 (MAX3861039)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Jasco RB640 - 10 Pack (ML4-6MP1082512429148)
- Mighty Max Battery Sealed Lead Acid Batteries