Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replacement for ATV HONDA TRX 500 Rubicon Foreman Rancher
Mfr # YTX14-BS3
Zoro # G7555207
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS3
- Zoro # G7555207
- UPC # 759478292096
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- MSI MPG Z790 CARBON WIFI Gaming Desktop Motherboard (Z790CARBWIFI)
- MIGHTY MAX BATTERY 12V 1.3Ah Mercedes Benz ML / E / CL / CLS Computer Battery (ML1.3-12211121)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight (ML3-12106720)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Ducati 959 Panigale 2016-2018 (MAX3931803)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pink Corvette Ride-on Toy (ML12-12F22752)
- Mighty Max Battery Sealed Lead Acid Batteries