Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replacement for 2003-12 Honda VTX1300S Motorcycle Btry.
Mfr # YTX14-BS92
Zoro # G500512390
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS92
- Zoro # G500512390
- UPC # 82045914344
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- ILC Replacement for Oreck Av-701 / Av-701b Vacuum 4.5ah AGM With F1 Terminals Battery (AV-701 / AV-701B VACUUM 4.5AH AGM WITH F1 TERMINA)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- ILC Replacement for Mitel 50006764 Battery (50006764)
- MIGHTY MAX BATTERY YTZ7S GEL Battery for Hyosung 100 EZ100 2011 With 12V 1Amp Charger (MAX3516898)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery (ML4-6711011111114)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for RockFord Fosgate T800-4AD (MAX3513266)
- MIGHTY MAX BATTERY Y50-N18L-A3 Battery for Yamaha VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3124)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- Mighty Max Battery Sealed Lead Acid Batteries