Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replacement Btry. For SUZUKI LT-V700F Twin Peaks (2004-2005)
Mfr # YTX14-BS133
Zoro # G000515037
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS133
- Zoro # G000515037
- UPC # 82045914788
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- MOUNT-IT Set of 2 Adjustable Monitor Risers MI- (MI-7364)
- PANASONIC Standard Battery, CR123A, Lithium (4588183)
- MOUNT-IT Articulating TV Wall Mount with Extra Lo (MI-372)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Centennial CB12-105 (MAX3958733)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 4 (ML5-12MP4184810)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- Mighty Max Battery Sealed Lead Acid Batteries