Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replacement Battery For HONDA VT750C Shadow (98-'00)
Mfr # YTX14-BS108
Zoro # G000513781
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS108
- Zoro # G000513781
- UPC # 82045914504
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium 9-Volt Battery , 2PK (L522BP-2)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- ILC Replacement for 3gen Dermlite II Battery (DERMLITE II)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Bright Way BW12350 (MAX3949294)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 (ML7-6123508)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery for CrossReference MK MU-1 33Ah - 2 Pack (ML35-12GELMP2578)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery compatible with Power Patrol SLA1165 (MAX3555271)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- Mighty Max Battery Sealed Lead Acid Batteries