Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Replacement Battery for HONDA GL1500 Valkyrie 97-03
Mfr # YTX14-BS26
Zoro # G7564447
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS26
- Zoro # G7564447
- UPC # 785123607755
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- CRAFTSMAN Lithium Ion Battery 20V, 2.0Ah (CMCB202)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda 230 CRF230F, L (-07) 2003-2015 (YTX5L-BSGEL159)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Bike Master DLFP9-B Powersport (YB9A-A39)
- MIGHTY MAX BATTERY 12V 50AH Battery For Drive Medical Odyssey GT # ODYSSEYGT18CS (ML50-12504)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 (ML10-12558)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- Mighty Max Battery Sealed Lead Acid Batteries