Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL Battery Replacement for Powersport ATV Scooters Honda
Mfr # YTX14-BSGEL353
Zoro # G400519512
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL353
- Zoro # G400519512
- UPC # 759478293833
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- RAYOVAC Spectrum-Rayovac 173924 Indestructible LED Head Lamp with 3AAA Battery (173924)
- BATTERY CLERK AJC® Yuasa REW45-12, REW 45-12 12V 9Ah UPS Battery (YUASA-REW45-12)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for LTX30L-BS (YTX30L-BS31)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for Go Cart ATV Scooter Batteries (YTX7L-BS83)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- UPG UB670 7 Lead Acid Automotive Battery (86454)
- Mighty Max Battery Sealed Lead Acid Batteries