Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS GEL 12V 12AH Battery for Kawasaki VN800-A, B, C, E Vulcan 1997
Mfr # YTX14-BSGEL52
Zoro # G600520745
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL52
- Zoro # G600520745
- UPC # 785123694373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell TDC Project/view Deluxe 260 replacement light bulb lamp (TDC PROJECT/VIEW DELUXE 260 BELL & HOWELL)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Werker WKA12-5F SLA Battery - 12 Pack (ML5-12MP1221813185)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris 300cc Hawkeye Sportsman 300 2008 (YTX14AH1236)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda CRF250X CRF230F CRF150 (YTX5L-BSGEL131)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- Mighty Max Battery Sealed Lead Acid Batteries