Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001
Mfr # YTX14-BS375
Zoro # G7556659
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS375
- Zoro # G7556659
- UPC # 759478291662
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack (ML8-12MP41)
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- MIGHTY MAX BATTERY 12V 1.3AH Replacement for Panasonic LC-R121R3PU + 12V Charger (ML1.3-12CHRGR18)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Leoch LPC12-55 (ML55-12INT491)
- MIGHTY MAX BATTERY 12V 3AH SLA Compatible Battery for APC UPS Computer Back Up - 10 Pack (ML3-12MP10532)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Kaddy O Matic 366 EasyJet (ML22-12GEL228)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- BATTERY CLERK AJC® Portalac PE6V7.2 6V 7Ah UPS Battery (PE6V7.2-Portalac-6V-7Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries