Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replaces Honda TRX Rubicon Foreman Rancher GL1500
Mfr # YTX14-BS347
Zoro # G500507631
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS347
- Zoro # G500507631
- UPC # 759478291792
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable USB 3.0 Hub, Super Speed, Black (U360-004-R)
- ZEUS BATTERY PRODUCTS 9Ah 12V F1 Sealed Lead Acid Battery (PC9-12SF1)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- BATTERY CLERK AJC® Exide E-Exit 6V 5Ah Emergency Light Battery (EXIDE-E-EXIT)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces AGM BCI Group 34/78 Car and Truck (ML55-12INT407)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for BRP 90 DS90, DS90F, Quest 02-13 (YTX4L-BS156140)
- MIGHTY MAX BATTERY 12V 11AH 210CCA GEL Battery For Honda 2000-2006 RVT100R (YTZ12SGEL251)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger (ML4-6CHRGR258)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for CAT CJ3000 2000 Peak Amp Jump Starter (ML18-1221141215)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- Mighty Max Battery Sealed Lead Acid Batteries