Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replacement for Yuasa (PLT-144) 491964
Mfr # YTX14-BS317
Zoro # G900506579
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS317
- Zoro # G900506579
- UPC # 759478291396
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL DVD-R, SPINDLE, 100PK (MAX638014)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- ILC Replacement for Canon Lp-e17 Battery (LP-E17 BATTERY CANON)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-85)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Honeywell Wind Turbine Model WT650 (ML100-13232)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 2 Pack (ML9-12MP25112457)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W - 20PK (MAX3972800)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Wagan 400-Watt Power Dome (ML22-12336)
- ILC Replacement for Hobart Mfg. Champ 1435 Generator Battery (CHAMP 1435 GENERATOR BATTERY HOBART MFG.)
- Mighty Max Battery Sealed Lead Acid Batteries