Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replacement for Yamaha BTY-YTX14-BS-00
Mfr # YTX14-BS351
Zoro # G900508030
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS351
- Zoro # G900508030
- UPC # 759478291839
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces 48ah BB HR50-12, HR5012 MK ES50-12 (ML55-121911169)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR EMERSON 800 - 2 Pack (ML15-12MP24112)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 (ML22-12GEL345)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Tempest TR35-12 (ML35-12654)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PTX14-BS, UTX14-BS (YTX14-BSGEL332)
- Mighty Max Battery Sealed Lead Acid Batteries