Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery Replacement for ATV Powersport Scooter Yamaha
Mfr # YTX14-BS337
Zoro # G400507564
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS337
- Zoro # G400507564
- UPC # 759478291693
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 12x, PK10 (VER95156)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for R&D Batteries 5380 5614 + 6V Charger (ML12-6F2CHRGR4675)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA GEL Rechargeable Lead Acid Motorcycle Battery (YTZ12SGEL)
- MIGHTY MAX BATTERY 12V Group 34 Battery For Permobil C300 Corpus Jr. Wheelchair (ML-GROUP343)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Toyo 6FM14, 6FMH18 (ML18-12GEL378)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery (ML7-121911111137)
- Mighty Max Battery Sealed Lead Acid Batteries