Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for Kawasaki KVF650 Brute Force 650CC 02-09
Mfr # YTX14-BS301
Zoro # G500519047
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS301
- Zoro # G500519047
- UPC # 82481306222
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black (IVR55005)
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- ILC Replacement for Sanyo Cr17335se (CR17335SE SANYO)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for UTX14AHL, YTX14AHLBS (YTX14AHL181)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy (ML12-12F22724)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 2 Pack (ML7-12MP2368150)
- MIGHTY MAX BATTERY 12V 12AH Battery for Mega Motion Travel Pal 3-Wheel Scooter MM111B (ML12-12F22121)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 2 Pack (ML5-12MP216012)
- BATTERY CLERK AJC® Remco SLA0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-SLA0905)
- Mighty Max Battery Sealed Lead Acid Batteries