Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12
Mfr # YTX14-BS274
Zoro # G300518219
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS274
- Zoro # G300518219
- UPC # 82481301319
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Replacement Battery Pack for FG-3000 (FG-3BAT)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Peg Perego DJW12-12 DMU12-12 (ML5-12316)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- MIGHTY MAX BATTERY 12V 35Ah Sealed Lead Acid Replacement for Power Patrol Battery (ML35-12704)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors (ML1.3-121111111)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Hi Capacity B655 With 12V 1Amp Charger (MAX3899543)
- Mighty Max Battery Sealed Lead Acid Batteries