Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for Buell 500 Blast 2000-2009
Mfr # YTX14-BS191
Zoro # G400516139
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS191
- Zoro # G400516139
- UPC # 785123607571
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- ILC Replacement for Cardiac Science Powerheart G5 Batter (POWERHEART G5 BATTER)
- BEYOND BRIGHT As Seen on TV Battery Daddy Battery Storage Case 1 pk (BADAU-MC4)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Motocross M327BS (YTX7L-BS89286)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for GS Yuasa TTZ10S (YTZ10S1174)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Champion 9A-A, Deka YB9A-A (YB9A-A40)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F - 2 Pack (ML5-12MP2160713124585)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2PK (MAX3430536)
- Mighty Max Battery Sealed Lead Acid Batteries