Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for BMW 800 F800ST, GS, GT, R, ADV 2015-2016
Mfr # YTX14-BS233
Zoro # G300516710
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS233
- Zoro # G300516710
- UPC # 730052443752
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-blm900mx Battery (CS-BLM900MX)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Stanley J5C09 50 Amp Jumpstarter (ML22-12GEL129)
- LOGITECH Blue Aurora Wireless Mouse (910-006118)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S 350 500 A2115410001 - 2PK (MAX3868747)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Cub Cadet Tractor IGOR0024 - 2 Pack (ML15-12MP2411057033)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ritar RT12120 (ML15-12374941)
- Mighty Max Battery Sealed Lead Acid Batteries