Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped
Mfr # YTX14-BS289
Zoro # G600518407
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BS289
- Zoro # G600518407
- UPC # 82481306109
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- UNIRISE USA 6 Inch HOOK AND LOOP Hook & Loop Strap Black - 50 Pack - 6 Inch In Length - (VELCRO-06IN-50PK)
- NITECORE UI2 Dual-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI2)
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB26-12T, L2 (L Type Tab) Terminal, AGM Type (40596)
- MIGHTY MAX BATTERY 12V 8Ah Battery for 7.2ah BB Battery BP7.2-12-T2, BP7.2-12T2 - 8 Pack (ML8-12MP8175)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for CCA500 CA525 (51R-60-500) (ML55-12GEL493)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda Ruckus Elite Metropolitan (YTX5L-BSGEL235)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery for Enduring CB12-12, CB-12-12 - 2 Pack (ML12-12F2MP23251)
- BATTERY CLERK AJC Zeus PC5-6F1 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191485)
- Mighty Max Battery Sealed Lead Acid Batteries