Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14-BS 12V 12AH GEL Battery Replacement for PTX14-BS, UTX14-BS
Mfr # YTX14-BSGEL332
Zoro # G100518433
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.75 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14-BSGEL332
- Zoro # G100518433
- UPC # 759478293512
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.75 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14-BSGEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX14-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- DANTONA International Travel Adapter Plug Set (ULTA5)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Enduring MH20567 (MAX3971478)
- MIGHTY MAX BATTERY 12V 55Ah Battery for PRIDE JAZZY, 1100,1104,1120-2000,1170,1400 2 Pack (ML55-12MP241029)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Interstate DCM0012 + 12V Charger (ML12-12F2CHRGR11)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY ZHEJIANG HAIJIU 6-DFM12A F2 REPLACEMENT - 4PK (MAX3431148)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML8-1213163)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- Mighty Max Battery Sealed Lead Acid Batteries