Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS Motorcycle ATV Battery for Yamaha, Triumph, Aprilia
Mfr # YTX12-BS114
Zoro # G400507823
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS114
- Zoro # G400507823
- UPC # 785123678762
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- ROVE Qi Wireless Charging Pad (RV03000)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for ETX15L, STX14AHL-BS (YTX14AHL182)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH U1 Sealed Lead Acid SLA Brand New Battery (ML35-1261)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM17, 6-FM-17 (MAX3933729)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces WP17-12 D5745 6DZM17 LCR12V17CP (ML18-1221183)
- BATTERYJACK PowerStar PS12-10-2Pack24 12V; 10Ah Battery For EZIP SCOOTER 4.0; 4.5; 400; 450; 500 (PS12-10-2Pack24)
- Mighty Max Battery Sealed Lead Acid Batteries