Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS GEL Battery Replaces Yamaha Motor EF3000iSE / EF3000iSEB
Mfr # YTX12-BSGEL284
Zoro # G7562137
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BSGEL284
- Zoro # G7562137
- UPC # 759478286460
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Lowrance Universal Portable Fishfinder - 2 Pack (ML7-12MP2368113046122)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Permobil C500 Stander Wheelchair (ML75-12GEL357)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Powersport Scooter Yamaha (YTX14-BS337)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- MIGHTY MAX BATTERY 12 Volt 6 Ah 105 CCA Sealed Lead Acid AGM Battery (YTX7A-BS)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F2)
- Mighty Max Battery Sealed Lead Acid Batteries