Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger
Mfr # MAX3868139
Zoro # G310222083
original price:
$68.69
5% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3868139
- Zoro # G310222083
- UPC # 759478289546
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
The YTX12-BS GEL is a 12V 10AH GEL Maintenance Free battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- MILWAUKEE TOOL 3ft USB-C & 2.1A Wall Charger w/USB Adap (48-59-1209)
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery Replaces Sumpro 75 Flood Control Sump Pump (MAX3944251)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Sonnenschein S1224P2 (MAX3971041)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Greenworks 24-Volt 3-In-1 Lawn Mower - 3 Pack (ML12-12F2MP33891405377)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- MIGHTY MAX BATTERY 12V 5Ah F1 UPS Battery for Belkin Pro F6C325 (ML5-12288)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F2)
- Mighty Max Battery Sealed Lead Acid Batteries