Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH GEL Battery Replaces MBTX12U, HTX12-BS, ETX12-BS
Mfr # YTX12-BSGEL259
Zoro # G7563485
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BSGEL259
- Zoro # G7563485
- UPC # 82481310274
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-R1211P (ML12-12F22694)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for ATV Motorcycle SYM50 - 3PK (MAX3888334)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Battery for 1996 Sea Doo GTI 5866 (YB16CL-B51)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- Mighty Max Battery Sealed Lead Acid Batteries