Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH GEL Battery Replacement for Yamaha BTY-YTX12-BS-00
Mfr # YTX12-BSGEL282
Zoro # G600508705
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BSGEL282
- Zoro # G600508705
- UPC # 759478286712
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 512Mb Compact Flash Card, Cf300 Cf Card (TS512MCF300)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- MIGHTY MAX BATTERY 12V 10AH Replaces HE12V127 LCRB1210P NEUTON CE5 POWPS12100 Battery (ML10-1241069)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY 12V 3 AH SLA Battery for Baxter Colleague 3 Volumetric Infusion Pump (ML3-129168)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19 (YTX5L-BSGEL489)
- ILC Replacement for MK Battery Es20-12c (ES20-12C MK BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries