Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09
Mfr # YTX12-BSGEL183
Zoro # G100518396
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BSGEL183
- Zoro # G100518396
- UPC # 82481307519
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH DC DEEP CYCLE SLA SOLAR ENERGY STORAGE BATTERY (ML35-12455)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SLAA6-7.2F - 2 Pack (ML7-6MP21596382)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- MIGHTY MAX BATTERY 12V 75Ah INT Battery Replaces Grape Solar 300 W Off Grid Kit (ML75-12INT320)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces LiftMaster LA-400-D Gate Opener (ML9-12102525)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Apex APX1250F2 (MAX3974031)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Dynalock 5500 Power Supply (ML7-1219111113355)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Max Power Cell (MAX3513297)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery for Yamaha YFM35R Raptor 2004-2012 (YTZ10SGEL28)
- Mighty Max Battery Sealed Lead Acid Batteries