Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11
Mfr # YTX12-BSGEL25
Zoro # G500508317
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BSGEL25
- Zoro # G500508317
- UPC # 785123694373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX12-BS GEL is a 12V 10AH 180 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX12-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX12-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH F1 UPS Battery for Belkin Pro F6C325 - 6 Pack (ML5-12MP66022)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1985 (YB9A-A35)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For Honda Suzuki Kawasaki Yamaha Triumph (YTX14-BS10)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Douglas Guardian DBG1213F With Solar Panel Charger (MAX3944572)
- MIGHTY MAX BATTERY 12V 9AH SLA Compatible Battery for APC Back UPS Pro 500 (ML9-12107)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Toyo 6FM7 (MAX3943277)
- Mighty Max Battery Sealed Lead Acid Batteries