Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery Replaces MBTX12U, HTX12-BS, ETX12-BS
Mfr # YTX12-BS263
Zoro # G7559790
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS263
- Zoro # G7559790
- UPC # 759478286651
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- MIGHTY MAX BATTERY 12V 9Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack (ML9-12MP25112474410)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 (ML9-1211611113)
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 6 Pack (ML7-12MP63617109)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Honda Gl-1200 Gl1200A 84-87 (MAX3941760)
- BSC PREFERRED Firman Model: T08071 12V 18Ah Generator Replacement Battery (AJC-D18S-V-1-254295)
- Mighty Max Battery Sealed Lead Acid Batteries