Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018
Mfr # YTX12-BS354
Zoro # G400514012
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS354
- Zoro # G400514012
- UPC # 635665640058
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces E-Scooter 36V System Watt Comp - 3 Pack (ML15-12MP3681311838)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Streamlight Portable Scene Light (ML15-12342)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 10PK (MAX3877550)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 6 Pack (ML5-12MP660279213331245)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU5000TX168 - 10 Pack (ML7-12MP10361251275239)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Pace 53 2112 - 4 Pack (ML1.3-12MP432149)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- MIGHTY MAX BATTERY 12-Volt 18 Ah 270 CCA GEL Sealed Lead Acid Power Sport Battery (YTX20L-BSGEL)
- Mighty Max Battery Sealed Lead Acid Batteries