Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery Replacement for Aprilia RSV1000R Motorcycle
Mfr # YTX12-BS337
Zoro # G300512804
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS337
- Zoro # G300512804
- UPC # 759478286002
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline 76A LR44 1.5 V 110 Ah Battery PX76 (PX76A)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Technacell EP665 Battery (MAX3497496)
- BOSS AUDIO Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio (MR500UAB)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 2 Pack (ML22-12GELMP2118)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 8 Pack (ML9-12MP814912371457)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- BATTERY CLERK AJC® Powerware PW9130L3000T-XL 12V 9Ah UPS Battery (POWERWARE-PW9130L3000T-XL)
- Mighty Max Battery Sealed Lead Acid Batteries