Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery for Suzuki GSXR1000 Z Hayabusa
Mfr # YTX12-BS175
Zoro # G600508774
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS175
- Zoro # G600508774
- UPC # 82481306789
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Orbit Optical Trackball Mouse, USB 2.0, Left/Right Hand Use, Black/Silver (K64327F)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12280NB - 2PK (MAX3959767)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Star 50cc Moped Scooter (YTX7A-BS135)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery Compatible with Battery Tender BTL24A480CW (MAX3951969)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Bimota 1000 YB8/YB10 1992-1995 (YB14L-A23)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016 (YTZ12S1031)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Champion Generator 9000 (ML18-12GEL40)
- Mighty Max Battery Sealed Lead Acid Batteries