Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011
Mfr # YTX12-BS101
Zoro # G400507809
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS101
- Zoro # G400507809
- UPC # 785123678649
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- LOGITECH Advanced Corded Mouse M500s, USB, Right Hand Use, Black (910-005783)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery (ML8-121231)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack (ML7-12MP831747993)
- MIGHTY MAX BATTERY 12V 18AH SLA INT Replacement Battery for Wheelchair Garage Door HomeAlarm - 4PK (MAX3972582)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CA1270 (MAX3931637)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for RT12220 (ML18-12INT579)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3871082)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 (ML9-12238)
- Mighty Max Battery Sealed Lead Acid Batteries