Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX12-BS 12V 10AH Battery for ATV Motorcycle Scooter
Mfr # YTX12-BS182
Zoro # G400509032
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.11 in
- Width 5.90 in
- Depth 3.34 in
- Weight 8.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX12-BS182
- Zoro # G400509032
- UPC # 82481306857
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.11 in |
Width | 5.90 in |
Depth | 3.34 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.15 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX12-BS is a 12V 10AH 180 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YTX12-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Dimensions: 5.90 inches x 3.34 inches x 5.11 inches. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 15Ft (180237)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- MIGHTY MAX BATTERY 12V 110AH Battery Replacement for AGM-type, 110 Amp, Model# UB 121100 (ML110-1243)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery 12VX5L-B Battery (YTX5L-BS21158111184)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Power Sonic PS-670 (ML7-6123524)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for SigmasTek SP12-12HR (ML15-1237782)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Amstron AP-1280 (ML7-1219112069)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for UB12260-ER (ML26-1218)
- Mighty Max Battery Sealed Lead Acid Batteries