Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries
Mfr # YTX5L-BS21133
Zoro # G7553317
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.25 in
- Width 4.40 in
- Depth 2.75 in
- Weight 4.23 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX5L-BS21133
- Zoro # G7553317
- UPC # 29483170475
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.25 in |
Width | 4.40 in |
Depth | 2.75 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.23 lbs |
Amperage | 4 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX5L-BS is a 12-Volt 4 Ah 80 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX5L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Harley-Davidson FXE 1200 Glide (ML18-12GEL61)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- MIGHTY MAX BATTERY 6V 12AH Replacement for Baxter Healthcare Flo-Hard 6000 Infusion Pump (ML12-6F300981)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces U1 np-33 dcs-33 u1-34 ps-12350 - 2 Pack (ML35-12GELMP2462)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Fire Lite Alarm PS-121000 (ML100-12GEL182)
- Mighty Max Battery Sealed Lead Acid Batteries