Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YT12B-4 12V 10Ah SLA Battery Replaces Ducati Monster 696 796 821 S2R
Mfr # YT12B-4109
Zoro # G200512102
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 6.00 in
- Depth 2.75 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YT12B-4109
- Zoro # G200512102
- UPC # 635665624164
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 6.00 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YT12B-4 is a 12V 10AH 125 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YT12B-4 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- ANTEC VSK4000E-U3_US Black SGCC Steel ATX Mid Tower Computer Case (VSK4000E-U3US)
- AXIOM MANUFACTURING Axiom 10Gbase-T Sfp+ Transceiver For Sonicwall - 02-Ssc-1874 (02-SSC-1874-AX)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery compatible with Power Patrol SLA1165 (MAX3555271)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 (ML12-12F22427)
- MIGHTY MAX BATTERY 12V 10AH Currie Phat Flyer Scooter Battery - 2 Pack (ML10-12MP23119112)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Mojo Decoys Baby Mojo / Floater Mallard - 4 Pack (ML4-6MP4810610022)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Kubota G5200 (ML35-12GEL402)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Zareba 2 Mile Fence Solar Charger - 2 Pack (ML4.5-4MP2116)
- Mighty Max Battery Sealed Lead Acid Batteries