Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013
Mfr # YT12B-4140
Zoro # G800512687
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 6.00 in
- Depth 2.75 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YT12B-4140
- Zoro # G800512687
- UPC # 635665624522
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 6.00 in |
Depth | 2.75 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YT12B-4 is a 12V 10AH 125 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) Battery. This YT12B-4 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on left, Negative on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Simplicity ZT2148 - 4 Pack (ML22-12GELMP4656)
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC27 (ML100-133027)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Panasonic LC-RA1212PG1 - 3 Pack (ML12-12F2MP338914053236)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Knight KM80 Pump With Solar Panel Charger (MAX3890228)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Moped Rocket Pocket Mower ATV (YTX4L-BS156168)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Tripp Lite SMART1000RM2U - 2 Pack (ML9-12MP251124741020)
- Mighty Max Battery Sealed Lead Acid Batteries