Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH Battery Replaces Suzuki QuadRunner LT-F160 / ATC125
Mfr # YB9A-A19
Zoro # G7565707
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A19
- Zoro # G7565707
- UPC # 759478122928
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse, Pro Fit M Size Nano, Ruby Red (K72422US)
- MOUNT-IT Articulating TV Wall Mount 13-42" TVs (MI-4151)
- ILC Replacement for Ikusi Bt12 (BT12 IKUSI)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Trolling Motor (ML100-12GEL4)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Genesis NP7-6 (ML7-6123323)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- Mighty Max Battery Sealed Lead Acid Batteries