Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH Battery Replacement for Parts Unlimited RCB9A-A
Mfr # YB9A-A31
Zoro # G400510854
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A31
- Zoro # G400510854
- UPC # 759478123284
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 3hac051036-001 Battery (3HAC051036-001)
- MIGHTY MAX BATTERY 6V 1.3Ah Criticare Systems 503 Printer Medical Battery - 3 Pack (ML1.3-6MP37)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Yuasa Honda CRF250X 2004-2009 (YTX5L-BSGEL87)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Hykolity Battery - 3 Pack (ML12-12F2MP338914053441)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery (YTX5L-BS16)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid for RITAR RT1270.HAZE HZS12-7.5 F2 - 10 Pack (ML7-12MP103610)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 4 Pack (ML4-6MP4810649)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift - 2 Pack (ML7-12MP2368113046513)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replaces Prong-Top Game Feeder With 12V 1Amp Charger (MAX3834172)
- Mighty Max Battery Sealed Lead Acid Batteries