Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH Battery Replacement for Champion 9A-A, Deka YB9A-A
Mfr # YB9A-A40
Zoro # G000511671
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A40
- Zoro # G000511671
- UPC # 759478123710
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- ADESSO PUBLISHING Adesso Red Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50R)
- STARTECH.COM Startech Thermal Paste, 5PK (SILV5-THERMAL-PASTE)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki 300cc KLF300-B Bayou 98 With 12V 2Amp Charger (MAX3835502)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Motocross Motorcycle YTZ14S (YTZ14SGEL121)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 4 Pack (ML9-12MP49151129536)
- Mighty Max Battery Sealed Lead Acid Batteries