Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH Battery Replacement for 4140008, 44043, 740-1872
Mfr # YB9A-A49
Zoro # G300511845
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A49
- Zoro # G300511845
- UPC # 759478123932
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC135)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 8 Pack (ML9-12MP814912371953)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ExpertPower EXP1270, EXP1272 (MAX3931478)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher DSR 5799000010 JumpStarter (MAX3934707)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- Mighty Max Battery Sealed Lead Acid Batteries