Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YB9A-A 12V 9AH 130 CCA Battery Replacement for Yuasa YB9A-A, YB9AA
Mfr # YB9A-A25
Zoro # G500511003
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.25 in
- Width 5.30 in
- Depth 3.00 in
- Weight 6.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YB9A-A25
- Zoro # G500511003
- UPC # 759478123154
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.25 in |
Width | 5.30 in |
Depth | 3.00 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 6.19 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YB9A-A is a 130 Cold Cranking Amps (CCA) 12V 9AH Sealed Lead Acid (SLA) Battery. This YB9A-A is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Left, Negative on Right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO 1000060 (1000060 USHIO)
- AIPHONE Surface Mount Box (SBX-1G)
- ILC Replacement For Kodak Lb-060 Battery (LB-060)
- ILC Replacement For DANTONA, 394BATTERY (394-BATTERY)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Replacement Battery for Deltec 2026C (ML18-1221182)
- MIGHTY MAX BATTERY 12V 200Ah 4D SLA AGM Replacement for MK 8A4D / 8G4D / 8G8D (MAX3488268)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA2701 (ML100-12GEL12)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet LT1050 Lawn Tractor Mower (ML-U1-CCA1417)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2016 (YTX14-BS252)
- Mighty Max Battery Sealed Lead Acid Batteries